Shop All Safety Tags & Identification
Nmc
Poison 6 Dot Placard Sign, Pk25
Mfr # DL8TB25
Zoro # G9288559
product price: $24.89
/pk 25, $1.00/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Poison
- Material Tag Board, Card Stock Vinyl
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CFR 172, Hazardous Class 6
Product Information
- Brand Nmc
- MFR # DL8TB25
- Zoro # G9288559
- UPC # 88748113567
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Poison 6 Dot Placard Sign, Pk25 |
Legend | Poison |
Material | Tag Board, Card Stock Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 6 |
Tag Color | Black on White |
Language | English |
Features | Chemical Resistant, Graffiti Proof |
UV Resistant | Yes |
Type | Placard |
Format | Message and Graphic |
Description
Poison 6 Dot Placard Sign, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Acid Corrosive Cabinet - 12 Gallon - Manual Close 23"W x 18"D x 35"H (CC12B-P)
- POLAR PLUS Insulated Bib Overalls, Mens, 52 to 54 in., 10 oz. (92001-RXL4B)
- ERB SAFETY PPE Safety Kit, ERB Safety 18531 - White (18531)
- MASTERVISION Floor Stand Sign Holder, 63" H (SIG01010101)
- NMC Danger High Voltage Label, Pk5 (D49AP)
- NMC Warning Signed By & Date Tag, Pk25 (RPT123G)
- NMC Danger Do Not Enter Tag, Pk25 (RPT163G)
- NMC Danger High Voltage Keep Out Sign (D139PB)
- NMC Dot Placard Sign, 1942 5.1 (DL145BTB)
- NMC Flammable 3 Dot Placard Sign, Pk50 (DL158TB50)
- NMC Danger Do Not Operate-Bilingual Tag, Pk25 (RPT219)
- Nmc Lockout Tagout