Shop All Identification Labels
Nmc
Poison 6 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL8PR
Zoro # G9288470
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 6
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # DL8PR
- Zoro # G9288470
- UPC # 88748113559
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Poison |
Background Color | Black on White |
Legend/Background Color | White |
Item | Poison 6 Dot Placard Sign |
Description
Poison 6 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MPOWER POLI Pump Confined Space Kit 4-Gas Detector & Accessories in Hard Case (MP400P-4Gas-CSK)
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: Small (SV712FG (S))
- REEBOK Mens Army Green Comp Toe Trail Runni, PR (RB3240)
- MILWAUKEE TOOL Level 2 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Large (12 pair) (48-73-8722B)
- NMC Lock-Out Here Label, Pk5, EPA3AP (EPA3AP)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk50, Material: Unrippable Vinyl (DL50UV50)
- NMC Flammable Dot Placard Sign, 1223, Pk100, Material: Adhesive Backed Vinyl (DL182P100)
- NMC Corrosive 8 Graphic Dot Placard Label, Material: Pressure Sensitive Paper (DL12AL)
- NMC Toxic Gas 2.1 Dot Placard Label, Material: Pressure Sensitive Vinyl (DL126ALV)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk10, Color: Black (DL48PR10)
- NMC Nfpa Label Number 3", Pk5, Subject Matter: Hazardous Materials (DCN32)
- Nmc Identification Labels