Shop All Identification Labels
Nmc
Please Handle With Care Fragile Thank You Label
Mfr # LR05AL
Zoro # G9288367
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 4"
- Height 2-1/2"
- Subject Matter Shipping Label
- Language English
Product Information
- Brand Nmc
- MFR # LR05AL
- Zoro # G9288367
- UPC # 88748110059
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 2-1/2" |
Details
Material | Pressure Sensitive Paper |
Subject Matter | Shipping Label |
Language | English |
Color | White, Red |
Mounting Style | Adhesive |
Legend | Please Handle with Care - Fragile - Thank You |
Background Color | White, Red |
Legend/Background Color | White, Red |
Item | Please Handle With Care Fragile Thank Yo |
Description
Please Handle With Care Fragile Thank Yo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL TECH ENVIRONMENTAL SpillTech SuPersorb Loose Sorbent, 28 Oz Shaker, 12 Per Pack (SS12)
- 5.11 Taclite TDU Shrt Slv Shirt, L, Dark Navy (71339)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 5 Yellow 10PK (5150P-5)
- NMC Wind Sock 10x36 (WS10)
- NMC Hazardous Waste Hazmat Label, Pk25 (HW1)
- NMC Flammable Dot Placard Sign, 1301 3, Material: Unrippable Vinyl (DL186UV)
- NMC Marine Pollutant Placard, Pk50, Material: Adhesive Backed Vinyl (DL77P50)
- NMC Placard Sign, 3 Flammable Liquids, Blank, Material: Rigid Plastic (DL4BR)
- NMC Flammable 3 Dot Placard Sign, Material: Unrippable Vinyl (DL158UV)
- NMC Universal Waste Self-Laminating Label (HW30SL100)
- STRANCO Inspection Label, ENG, Maintenance, PK225, TCSL3-20901 (TCSL3-20901)
- Nmc Identification Labels