Shop All Identification Labels
Nmc
Placard Sign, N1, 1.6 Explosives, Material: Rigid Plastic
Mfr # DL45R
Zoro # G9380730
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 1
- Subject Matter Flammables, Combustibles, Explosives
Product Information
- Brand Nmc
- MFR # DL45R
- Zoro # G9380730
- UPC # 88748104172
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172.519, Hazardous Class 1 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | 1.6 Explosive N |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Placard Sign,1.6 Explosives N1 Dot |
Description
Placard Sign,1.6 Explosives N1 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPENCO Gel Insole, Unisex, Fits M 8-9 W 10-11, PR (39818)
- NMC Danger No Smoking No Open Flames No Sparks Sign, D458RB (D458RB)
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, 2XL (75-3207-XXL)
- CHARTPAK Press-On Numbers, Vinyl, 6", Black, PK21 (01198)
- NMC Dot Placard Sign, 1824 8, Material: Rigid Plastic (DL147BR)
- NMC Danger Contaminated With Lead Warning Label, Height: 3" (PRD650)
- NMC Symbol Release Station Co2 Imo Label, IMO146R (IMO146R)
- NMC Symbol Assembly Muster Station Imo Label, IMO219P (IMO219P)
- NMC Dot Placard Sign, 3266 8 Corrosive, Material: Pressure Sensitive Removable Vinyl .0045 (DL185PR)
- NMC Dangerous Dot Placard Sign, Material: Rigid Plastic (DL17R)
- NEVS Give by Mouth 3/8" x 1-1/2" (PAUXW-0023)
- Nmc Identification Labels