Shop All Identification Labels
Nmc
PLACARD, REFRIGERATED LIQUID OXYGEN, 1073 3, 10.75X10.75, PVC, Pk10
Mfr # DL97BUV10
Zoro # G9381832
product price: $23.39
/pk 10, $2.34/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Product Information
- Brand Nmc
- MFR # DL97BUV10
- Zoro # G9381832
- UPC # 88748113684
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1073 |
Background Color | Black and White on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1073 3 Dot,PK10 |
Description
Placard Sign,1073 3 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Service Kit For Edp10 (15921)
- PARAMOUNT Paramount100V, Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, M, 1 PK, Clear (M)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (234X-08)
- PROPPER Tactical Trouser, LAPD Navy, Size 30X30, PR (F52512545030X30)
- NMC Danger Respirator Required Label, Pk5 (DGA26AP)
- NMC Universal Waste With Purple Stripes Self-Laminating Label, Pk25 (HW31SL25)
- NMC Placard Sign, 1203 3 Dot (DL41BP)
- NMC Oxidizer Ghs Label, Pk5, Width: 2" (GHS201AP)
- NMC Dangerous When Wet Label, Pk25 (DL22AP)
- NMC Nfpa Label Number 4", Pk5, DCN44 (DCN44)
- NMC Combustible 3 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL9PR)
- Nmc Safety Labels