Shop All Identification Labels
Nmc
PLACARD, REFRIGERATED LIQUID OXYGEN, 1073 3, 10.75X10.75, PS VINYL
Mfr # DL97BP
Zoro # G9381893
product price: $2.95
/ea
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Product Information
- Brand Nmc
- MFR # DL97BP
- Zoro # G9381893
- UPC # 888975582765
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1073 |
Background Color | Black and White on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1073 3 Dot |
Description
Placard Sign,1073 3 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744M)
- ANSELL TouchNTuff 93-300, Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Green (93-300)
- ERGOMATES Antifatigue Soles, Mens Size 10 to 13, Pr (G88703B)
- SAFETY TECHNOLOGY INTERNATIONAL Stopper Ii With Horn And Spacer (STI-1155)
- NMC Authorized Forklift Operator Label, Pk25 (HH63)
- NMC Placard Sign, Oxidizer, 5.1 Blank, Material: Pressure Sensitive Removable Vinyl .0045 (DL14BPR)
- NMC Repairs By Initials And Date Label, Pk3 (INL10)
- NMC Energy Isolation - Chemical Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3412)
- NMC Safety Orientation Name: Job Site: Date: Hard Hat Label, Pk25 (HH170)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Language: English (DL8BPR)
- NMC Placard Sign, Oxidizer, 5.1 Blank, Material: Unrippable Vinyl (DL14BUV)
- Nmc Identification Labels