Shop All Identification Labels
Nmc
PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, FLEXIBLE PVC, .015
Mfr # DL42BUV
Zoro # G9382027
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Product Information
- Brand Nmc
- MFR # DL42BUV
- Zoro # G9382027
- UPC # 88748112926
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1075 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Placard Sign,1075 2 Dot |
Description
Placard Sign,1075 2 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0025YB)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 8, 1 PR (39-124)
- NOTRAX 6 ft. L x PVC Foam, 1/2" Thick (419S0036BL)
- CONDOR Full Body Harness, Universal, Polyester (19F377)
- NMC Dl181 Corrosive 4 Digit Dot Placard, Material: Adhesive Backed Vinyl (DL181P)
- NMC Symbol Epirb Imo Label, IMO216R (IMO216R)
- NMC Dot Placard Sign, 1942 5.1, Pk10, Material: Unrippable Vinyl (DL145BUV10)
- NMC Marine Pollutants Graphic Dot Placard Sign, Material: Rigid Plastic (DL174R)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk50, Language: English (DL48PR50)
- NMC Placard Sign, N1, 1.6 Explosives, Material: Pressure Sensitive Removable Vinyl .0045 (DL45PR)
- NMC Symbol Immersion Suit Imo Label, IMO214P (IMO214P)
- Nmc Safety Labels