Shop All Identification Labels
Nmc
PLACARD, PETROLEUM, 1075, 10.75X10.75, PS VINYL
Mfr # DL42BP
Zoro # G9382042
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Product Information
- Brand Nmc
- MFR # DL42BP
- Zoro # G9382042
- UPC # 887481041643
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1075 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Placard Sign,1075 2 Dot |
Description
Placard Sign,1075 2 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Hygiene (NV3-736-A20)
- 5.11 Taclite EMS Pants, 32/32, Dark Navy (74363)
- CONDOR Glove Holder Clip, Belt Clip, Yellow (60NK51)
- BERNE Bib, Overall, Original, Unlined, 34x30 (B1212)
- NMC Graphic No Pedestrians Iso Label, Pk10 (ISO232AP)
- NMC Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Spnsh, Width: 20" (SPD24PC)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank (DL98BPR)
- NMC Certified Crane Operator Hard Hat Emblem, Pk25, Material: Reflective Vinyl Sheeting (HH34R)
- NMC Organic Peroxide Placard, Pk10, Material: Adhesive Backed Vinyl (DL15P10)
- NMC Nfpa Label Symbol 1", Pk5, Material: Pressure Sensitive Vinyl (DCL151)
- NMC Hot 3257 Misc Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL85BP50)
- Nmc Safety Labels