Shop All Identification Labels
Nmc
PLACARD, OXYGEN, 1072, 10.75X10.75, REMOVABLE PS VINYL
Mfr # DL70BPR
Zoro # G9381342
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Product Information
- Brand Nmc
- MFR # DL70BPR
- Zoro # G9381342
- UPC # 88748113258
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1072 |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,1072 2 Dot |
Description
Placard Sign,1072 2 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR, Size: 14 (2030-14W)
- NEVS 3/4" wide x 500" Tan Labeling Tape (T-75-Tan)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (KN-COB-DP2)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Green (170633)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Material: Unrippable Vinyl (DL40BUV10)
- NMC Corrosive Ghs Label, Pk5 (GHS203AP)
- NMC Explosives 1.3L 1 Dot Placard Sign, Material: Unrippable Vinyl (DL93UV)
- NMC Danger Oxygen Label, Pk5 (D98AP)
- NMC Fragile Handle With Care Thank You Label (LR13AL)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk100 (DL40BPR100)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Pk100, Material: Unrippable Vinyl (DL67BUV100)
- Nmc Identification Labels