Shop All Identification Labels
Nmc
PLACARD, OXYGEN, 1072, 10.75X10.75, PS VINYL
Mfr # DL70BP
Zoro # G9381327
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Product Information
- Brand Nmc
- MFR # DL70BP
- Zoro # G9381327
- UPC # 88748104205
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1072 |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,1072 2 Dot |
Description
Placard Sign,1072 2 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Yellow Plastic Chain, 2 In, 125 Ft. Long (CH-CH-20-YW-125-BX)
- HONEYWELL NORTH 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (LA132G/10ZJ)
- JJ KELLER Handbook, Drug/Alcohol, English, PK10 (38797)
- HOSS BOOT CO Hoss Mens Cartwright II Composite Toe P (90215)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Color: Black (DL150BPR)
- NMC Dangerous When Wet 4 Dot Placard Sign (DL47PR)
- NMC Oxidizer Ghs Label (GHS2014AL2)
- NMC Dot Placard Sign, 3266 8 Corrosive, Material: Adhesive Backed Vinyl (DL185P)
- NMC Radioactive 7 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL16P25)
- NMC Explosive 1.1A 1 Dot Placard Sign, Material: Rigid Plastic (DL88R)
- NMC Glass Only Label, Pk5 (ENV21AP)
- Nmc Identification Labels