Shop All Identification Labels
Nmc
Placard Kits, Material: Rigid Plastic
Mfr # NFPK5
Zoro # G9288233
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-1/2"
- Height 10-1/2"
- Subject Matter Hazard Communication
- Language English
Product Information
- Brand Nmc
- MFR # NFPK5
- Zoro # G9288233
- UPC # 88748107490
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-1/2" |
Height | 10-1/2" |
Details
Material | Rigid Plastic |
Subject Matter | Hazard Communication |
Language | English |
Shape | Square |
Mounting Style | Adhesive-Backed |
Background Color | Black, Blue, Magenta, Red, Yellow, White |
Item | Placard Kits |
Description
Placard Kits
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGSTAR Springstar EFT Electric Flea Trap (EFT)
- GUARDIAN EQUIPMENT 3.2 Gpm Flow Control, Pack Of 6 (470-025R)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 340 (B30-260-7569-CLP4B)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KV01)
- NMC Wear Mask Iso Label, Pk10 (ISO208AP)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL73BPR50)
- NMC Inhalation Hazard 6 Dot Placard Sign, Material: Rigid Plastic (DL135R)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Material: Rigid Plastic (DL67BR)
- NMC Energy Isolation - Electrical Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3401)
- NMC Fragile Handle With Care Thank You Label (LR13AL)
- BRADY Arc Flash Label, Red/White, Polyester, PK2 (THTEL-161-483-1-DA)
- Nmc Identification Labels