Shop All Identification Labels
Nmc
PLACARD, CHLORINE, 1017, 10.75X10.75, Press. Sens. Vinyl .0045, Pk25
Mfr # DL72BP25
Zoro # G9381379
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # DL72BP25
- Zoro # G9381379
- UPC # 88748113294
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1017 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,1017 2 Dot,PK25 |
Description
Placard Sign,1017 2 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-QC23XG)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-105 (FS-17-105)
- MELLOW WALK Work Shoe, Sz 8, E Foot Width, Gray, PR (484072)
- 3M DBI-SALA Lift Winch (9507217)
- NMC Symbol Inert Gas Installation Imo Label, IMO133R (IMO133R)
- NMC Wear Protective Clothing Iso Label, Pk5 (ISO409AP)
- NMC Toxic Ghs Label, Material: Pressure Sensitive Paper (GHS2054AL2)
- NMC Inspected Date Initials Label, Pk3 (INL7)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Material: Rigid Plastic (DL67BR)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA60AP (DGA60AP)
- NEVS Caution Federal Law Prohibits 3/8" x 1-1/2" (PAUX-15)
- Nmc Safety Labels