Shop All Identification Labels
Nmc
PLACARD, ACETONE, 1090, 10.75X10.75, REMOVABLE PS VINYL, PK50
Mfr # DL83BPR50
Zoro # G9382453
product price: $74.89
/pk 50, $1.50/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Product Information
- Brand Nmc
- MFR # DL83BPR50
- Zoro # G9382453
- UPC # 88748113431
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1090 |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,1090 3 Dot,PK50 |
Description
Placard Sign,1090 3 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Honeywell North Organic Vapor/P100 Respirator Cartridge (7581P100L)
- BRADY Danger Tag, 5-3/4 x 3 In, Out Of Svce, PK10 (86459)
- NEVS Label, Blank Direct Thermal 1" x 1-1/2" (LBW-0127)
- NORCO Calibration Gas Cylinder, 103L (J1066)
- NMC Self Lamination Hazardous Waste Solid Labels, Pk25 (HW8SL25)
- NMC PLACARD, CHLORINE, 1017, 10.75X10.75, PS VINYL (DL72BP)
- NMC Safety Committee Hard Hat Emblem, Pk25 (HH11)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, Pk10 (DL42BUV10)
- NMC Dot Placard Sign, 1263 3, Material: Adhesive Backed Vinyl (DL138BP)
- NMC Dangerous Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL17P100)
- NMC Marine Pollutant Placard, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL77PR25)
- Nmc Safety Labels