Shop All Identification Labels
Nmc
PLACARD, 1073 3, 10 3/4X10 3/4, RIGID PLASTIC
Mfr # DL97BR
Zoro # G9381841
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Flammables, Combustibles, Explosives
Product Information
- Brand Nmc
- MFR # DL97BR
- Zoro # G9381841
- UPC # 88748104254
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | 1073 |
Background Color | Black and White on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1073 3 Dot |
Description
Placard Sign,1073 3 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG Safety Glasses, Clear, 1.5 Diopter (EHF10S15)
- ZORO SELECT Disposable Gloves, Vinyl/Nitrile Blend, Latex-Free, Powder-Free, Blue, L, 10 Boxes of 100 (SYNMAXLB)
- TAPCO Bolt Assembly, Anti-Vandal, PK50 (M2G-BTP)
- OCCUNOMIX Men's Yellow Polyester Jacket size XL (LUX-ETJBJR-BYXL)
- NMC In Case Of Fire Break Glass Sign (M40P)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Material: Unrippable Vinyl (DL141BUV)
- NMC Symbol Release Grips Imo Label, IMO195P (IMO195P)
- NMC Color Bar Nfpa Write-On Warning Label (WOL4)
- NMC Nfpa Label Number 4", Pk5, DCN42 (DCN42)
- NMC Dangerous Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL17PR)
- BRADY 126 Dbz Extended Hub (BPTL-19-427)
- Nmc Safety Labels