Shop All Identification Labels
Nmc
PLACARD, 1005, 10 3/4X10 3/4, RIGID PLASTIC
Mfr # DL71BR
Zoro # G9380968
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Anhydrous Ammonia Awareness
Product Information
- Brand Nmc
- MFR # DL71BR
- Zoro # G9380968
- UPC # 88748104208
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Anhydrous Ammonia Awareness |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | 1005 |
Background Color | White on Green |
Legend/Background Color | White |
Item | Placard Sign,1005 2 Dot |
Description
Placard Sign,1005 2 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS Roadside Emergency Kit, 105 pcs. (95-07-65)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 8 1/2, 1 Pair (GK011R/8H)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, XL, PR (9696XL)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLNIG (MCSLNIG)
- NMC Marine Pollutants Graphic Dot Placard Sign, Material: Rigid Plastic (DL174R)
- NMC Dot Placard Sign, 1270 3, Material: Rigid Plastic (DL140BR)
- NMC Corrosive 8 Graphic Dot Placard Label, Material: Pressure Sensitive Vinyl (DL12ALV)
- NMC Dot Placard Sign, 3266 8 Corrosive, Material: Pressure Sensitive Removable Vinyl .0045 (DL185PR)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL48UV100)
- NMC Placard Sign, Oxidizer, 5.1 Blank, Material: Pressure Sensitive Removable Vinyl .0045 (DL14BPR)
- NMC Authorized Equipment Operator Hard Hat Label, Pk25 (HH130)
- Nmc Identification Labels