Shop All Identification Labels
Nmc
Pitch In Label, Pk5
Mfr # S47AP
Zoro # G9288218
product price: $12.95
/pk 5, $2.59/ea
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Features Good Chemical Resistance
- Operating Temp. Range Up to 178°F
- Indoor/Outdoor Usage Indoor
- Size 4 in x 4 in
Product Information
- Brand Nmc
- MFR # S47AP
- Zoro # G9288218
- Country of Origin United States
- Category Identification Labels
Dimensions
Size | 4 in x 4 in |
Details
Material | Pressure Sensitive Vinyl |
Item | Pitch In Label, Pk5 |
Features | Good Chemical Resistance |
Operating Temp. Range | Up to 178°F |
Indoor/Outdoor Usage | Indoor |
Description
Pitch In Label, Pk5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tape, 36 in W, Black (610-36X60)
- GLOBE SCIENTIFIC Labeling Tape, 1" x 60yd per Roll, 3 Rolls/Case, Aqua, 3PK (LT-1X60A)
- VP RACING FUELS 5.5 GAL BLUE VP UTILITY JUG (3532-CA)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-01)
- NMC Dot Placard Sign, 2212 9 Dangerous Goods, Material: Unrippable Vinyl (DL82BUV)
- NMC Symbol Co2 Battery Imo Label, IMO147P (IMO147P)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Material: Rigid Plastic (DL6BR)
- NMC Safety First Lock Out All Power Sources Label, Pk5 (SGA3AP)
- NMC Explosives 1.1 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL130P)
- NMC Hot 3257 Misc Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL85BP50)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 87762 (87762)
- Nmc Identification Labels