Shop All Identification Labels
Nmc
PG III 6 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL127PR25
Zoro # G9287901
product price: $49.45
/pk 25, $1.98/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # DL127PR25
- Zoro # G9287901
- UPC # 88748111926
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | PG III |
Background Color | Black on White |
Legend/Background Color | White |
Item | Pg Iii 6 Dot Placard Sign, Pk25 |
Description
Pg Iii 6 Dot Placard Sign, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, L, 100 PK, Beige (EV-2050-L)
- MAGID Headgear with Polypropylene Faceshield (IHG7RK8154)
- HONEYWELL MILLER Soft Back Dpad For Comfort (9090/7X8INBK)
- BRADY Lockout Padlock, KD, Orange, 1-3/4"H (123328)
- NMC Dot Placard Sign, 1270 3, Material: Unrippable Vinyl (DL140BUV)
- NMC Nfpa Label Symbol 3", Pk5, DCL113 (DCL113)
- NMC Symbol Sprinkler Installation Imo Label, IMO127R (IMO127R)
- NMC Dot Placard Sign, 1.4 Explosives B1, Material: Rigid Plastic (DL44R)
- NMC Chain Drive Entanglement Hazard Iso Label, Pk10 (ISO247AP)
- NMC Nfpa Label Number 1", Pk5, Material: Pressure Sensitive Vinyl (DCN14)
- LABELMASTER Dangers Good Excepted Quantities Lbl, 500, L350R (L350R)
- Nmc Safety Labels