Shop All Identification Labels
Nmc
Pg Iii 6 Dot Placard Sign, Material: Adhesive Backed Vinyl
Mfr # DL127P
Zoro # G9287910
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # DL127P
- Zoro # G9287910
- UPC # 88748104055
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | PG III |
Background Color | White, Black |
Legend/Background Color | White |
Item | Pg Iii 6 Dot Placard Sign |
Description
Pg Iii 6 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Accuform Sign Holder Bracket for Fences, 4-1/2"x3-1/2"x1", Steel (HSR270)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher Bracket, Strap Bracket, Steel, For Tank Weight 2.5 lb (700287)
- ZING PortableLockoutKit, Filled, Electrical, Red (7121)
- MCR SAFETY High Visibility Vest, L Size, Unisex (WCCL2MLSZL)
- NMC Symbol Primary Escape Imo Label, IMO189P (IMO189P)
- NMC Nfpa Label Symbol 6", Pk5, Width: 7" (DCL116)
- NMC Visitor Hard Hat Emblem, Pk25 (HH20R)
- NMC Misc Blank Dot Placard Sign, Material: Pressure Sensitive Vinyl (DL61BPR)
- NMC Dangerous When Wet 4 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL47P)
- NMC Four Digit 2924 Placard, Material: Unrippable Vinyl (DL650UV)
- ZORO SELECT 1" Self-Adhesive Dot Label, Pk1000 (3VCN8)
- Nmc Identification Labels