Shop All Identification Labels
Nmc
Personal Protection Numbers/Symbols Right-To-Know Label, Pk10
Mfr # HM41
Zoro # G9287822
product price: $22.39
/pk 10, $2.24/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 6"
- Standards OSHA 29 CFR-1910.1200
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # HM41
- Zoro # G9287822
- UPC # 88748105567
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 6" |
Details
Material | Pressure Sensitive Vinyl |
Standards | OSHA 29 CFR-1910.1200 |
Subject Matter | Hazard Communication |
Language | English |
Shape | Rectangle |
Color | Blue |
Mounting Style | Adhesive-Backed |
Legend | Stick-On Numbers & Symbols |
Background Color | Black, Blue, White |
Legend/Background Color | White |
Item | Personal Protection Numbers & Symbols Ri |
Description
Personal Protection Numbers & Symbols Ri, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Cold Protection Gloves, Heatrac Lining, 2XL (2960-7)
- SENSIT Cal Kit for Mfr. No. 909-00000-D, F, G, H (881-00030)
- JUSTRITE 2 gal Blue Steel Type II Safety Can Kerosene (7220320)
- ZORO SELECT Fire Hose, 1in.x100 ft., NST, Yellow, 300psi (45DV05)
- NMC NMC WOL3 Hazard Warning Labels, 1" X 3", Red/Yellow/White/Blue, PSP (WOL3)
- NMC AED Certified Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH132R)
- NMC Flammable Solid 4 Dot Placard Sign, Material: Unrippable Vinyl (DL11UV)
- NMC Bilingual Label, 440 Volts, Pk5 (ESD325AP)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk50, Material: Unrippable Vinyl (DL174UV50)
- NMC Toxic 6 Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL87PR50)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96160 (96160)
- Nmc Safety Labels