Shop All Identification Labels
Nmc
Oxygen 2 Dot Placard Sign, Pk25, Material: Unrippable Vinyl
Mfr # DL7UV25
Zoro # G9287210
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # DL7UV25
- Zoro # G9287210
- UPC # 88748113383
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Oxygen |
Background Color | Black on Yellow |
Legend/Background Color | Yellow |
Item | Oxygen 2 Dot Placard Sign, Pk25 |
Description
Oxygen 2 Dot Placard Sign, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Taclite Pro Pant, Mens, Tundra, 44x30 (74273)
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 2 x 3 feet - Charcoal Polypropylene Mat (03-193)
- ALTA Elbow Pads, Soft Style, PR (53010.09)
- CARHARTT Dungaree Work Pants, Black, Size 38x36 In (B11-BLK 38 36)
- NMC Symbol Radar Transponder Imo Label, IMO217P (IMO217P)
- NMC Dot Placard Sign, Misc Goods, Class 9, Material: Adhesive Backed Vinyl (DL50P)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL174P10)
- NMC Energy Isolation - Radiation Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3413)
- NMC Eye Protection Required..Label, Pk5 (ESD375AP)
- NMC GHS Secondary Container Label Roll Of 50, 4"X3" (GHS2264ALV50)
- NMC Symbol Halon 1301 Battery Imo Label, IMO115P (IMO115P)
- Nmc Identification Labels