Shop All Identification Labels
Nmc
Oxygen 2 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL7PR25
Zoro # G9287122
product price: $49.49
/pk 25, $1.98/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # DL7PR25
- Zoro # G9287122
- UPC # 88748113373
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Oxygen |
Background Color | Black on Yellow |
Legend/Background Color | Yellow |
Item | Oxygen 2 Dot Placard Sign, Pk25 |
Description
Oxygen 2 Dot Placard Sign, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA SecuraSpan HLL Lifeline Assembly (7403020)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Orng, LG (64728)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-51-427)
- VIKING Viking FR Insulated 50C 300D Parka, M (3957FRJ-M)
- NMC PLACARD, OXYGEN, 1072 2, 10.75X10.75, PS VINYL (DL136BP)
- NMC Heat Illness Trained Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH122)
- NMC Four Digit 2734 Placard, Background Color: Red, White (DL177BP)
- NMC Placard Sign, 1203 3 Dot, Pk10, Material: Adhesive Backed Vinyl (DL41BP10)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Mounting Style: Adhesive-Backed (DL62BP)
- NMC Safety Trained Name Date Trained Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH169)
- SEE ALL INDUSTRIES Inspect Tag, Embossable Alum, 5"H, 3"W, PK25 (TUF-FIRE)
- Nmc Safety Labels