Shop All Identification Labels
Nmc
Oxygen 2 Dot Placard Sign, Material: Unrippable Vinyl
Mfr # DL7UV
Zoro # G9287238
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # DL7UV
- Zoro # G9287238
- UPC # 88748113380
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Oxygen |
Background Color | Black on Yellow |
Legend/Background Color | Yellow |
Item | Oxygen 2 Dot Placard Sign |
Description
Oxygen 2 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM) (ST11-NPOS-2X)
- MONTOUR LINE Retr Belt Barrier Wall Mt PSS Fxd 8.5' YLW "CAUTION DO NOT ENTER" BK (WM115-PS-CAUYB-F-S-85)
- HOSS BOOT CO Moxie Trades Womens Lacy Olive Composit (MT26026)
- SHOWA Polyurethane Coated Gloves, Fingertips Coverage, White, M, PR (BO600-M)
- NMC Nfpa Label Symbol 1", Pk5, Material: Pressure Sensitive Vinyl (DCL151)
- NMC Danger ___ Volts Label, Pk5, DGA29AP (DGA29AP)
- NMC Pg Iii 6 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL127P)
- NMC Infectious Substance 6 Label, Pk25 (DL53AP)
- NMC Qualified Crane Signal Person Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH127R)
- NMC Health & Safety Committee Hard Hat Emblem, Pk25 (HH46)
- NMC Fire Extinguisher Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH136R)
- Nmc Identification Labels