Shop All Identification Labels
Nmc
Organic Peroxide Placard, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL15P10
Zoro # G9286109
product price: $20.99
/pk 10, $2.10/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Language English
Product Information
- Brand Nmc
- MFR # DL15P10
- Zoro # G9286109
- UPC # 88748112484
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Organic Peroxide 5.2 |
Background Color | Black, Yellow |
Legend/Background Color | Yellow |
Item | Organic Peroxide Placard, Pk10 |
Description
Organic Peroxide Placard, Pk10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMMIT BREEZE FR L Sleeve Shirt, Fl Lime, 2XL, Regular (SBS1027X2)
- CONDOR Knit Gloves, White, Gauge 10, S, PK12 (48UR73)
- BDG Lined Grey HPPE Black Sandy Nitrile Palm w/ Impact, Size S (7) (99-9-9791-7)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010LACS-W)
- NMC Used Batteries Self-Laminating Label, Pk5 (HW37SL5)
- NMC Energy Isolation - Radiation Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3413)
- NMC Danger Asbestos May Cause Cancer Sign, Width: 10" (D24P)
- NMC Calibrated Date And Initials Label, Pk3, INL3 (INL3)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Material: Pressure Sensitive Removable Vinyl .0045 (DL149BPR)
- NMC Used Oil, PS Vinyl Label, Pk25 (HW39)
- NEVS Lidocaine 20mg/ml 1/2" x 1-1/2" Gray w/Black (SANTW-0084)
- Nmc Identification Labels