Shop All Identification Labels
Nmc
Organic Peroxide 5.2 Dot Placard Sign, Pk10, Width: 10-3/4"
Mfr # DL18PR10
Zoro # G9285917
product price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure-Sensitive Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 5
- Subject Matter DOT HAZMAT General Awareness
Product Information
- Brand Nmc
- MFR # DL18PR10
- Zoro # G9285917
- UPC # 88748112785
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure-Sensitive Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 5 |
Subject Matter | DOT HAZMAT General Awareness |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Organic Peroxide |
Background Color | Red and Black on Yellow |
Legend/Background Color | Red and Black on Yellow |
Item | Organic Peroxide 5.2 Dot Placard Sign, P |
Description
Organic Peroxide 5.2 Dot Placard Sign, P, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Reyclable via KCP RightCycleProgram, PK20 (53899)
- EDGE EYEWEAR Safety Glasses, Mirror Anti-Scratch (SBR61-G15)
- HONEYWELL Cut-Resistant Glove, XL, Full Finger, PR (21-1D13B-10/XL)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 5, 1 Pair (75126/5)
- NMC PLACARD, ACETONE, 1090, 10.75X10.75, PVC, FLEXIBLE PVC, .015 (DL83BUV)
- NMC Explosives 1.1L 1 Dot Placard Sign, Material: Rigid Plastic (DL89R)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Mounting Style: With Corner Holes (DL8BR)
- NMC Symbol A Class Division Imo Label, IMO135R (IMO135R)
- NMC Flammable Solid 4 Dot Placard Sign, Material: Unrippable Vinyl (DL11UV)
- NMC Fuel Oil 3 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL100PR)
- AMERICAN LABELMARK CO Non-Hazardous Waste Label, Generator Info, Stock PVC free, Vinyl, 100 (GWMV)
- Nmc Identification Labels