Shop All Identification Labels
Nmc
Organic Peroxide 5.2 Dot Placard Sign, Pk10, Material: Unrippable Vinyl
Mfr # DL18UV10
Zoro # G9285993
product price: $20.19
/pk 10, $2.02/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 5
- Subject Matter DOT HAZMAT General Awareness
Product Information
- Brand Nmc
- MFR # DL18UV10
- Zoro # G9285993
- UPC # 88748112795
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172, Hazardous Class 5 |
Subject Matter | DOT HAZMAT General Awareness |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Organic Peroxide |
Background Color | Red and Black on Yellow |
Legend/Background Color | Red and Black on Yellow |
Item | Organic Peroxide 5.2 Dot Placard Sign, P |
Description
Organic Peroxide 5.2 Dot Placard Sign, P, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Self-Rescue Backpack, 50 ft L, 1Leg (3320053)
- NOTCH EQUIPMENT Notch Throw Weight 12oz (NTW-12)
- OCCUNOMIX Large T-Shirt, Yellow (LUX-SSETP2-YL)
- 3M E-A-R Ear Plugs, 100 PK (10080529210002)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Pk25, Material: Adhesive Backed Vinyl (DL141BP25)
- NMC Graphic Do Not Touch Surface Iso Label, Pk5 (ISO425AP)
- NMC Pg Iii 6 Dot Placard Sign, Material: Unrippable Vinyl (DL127UV)
- NMC Toxic Gas 2 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL133UV25)
- NMC Marine Pollutant Placard, Pk25, Material: Adhesive Backed Vinyl (DL77P25)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Pk25, Material: Unrippable Vinyl (DL141BUV25)
- NMC Oxygen 2 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL7PR10)
- Nmc Safety Labels