Shop All Identification Labels
Nmc
Organic Peroxide 5.2 Dot Placard Sign, Material: Rigid Plastic
Mfr # DL18R
Zoro # G9285969
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172, Hazardous Class 5
- Subject Matter DOT HAZMAT General Awareness
Product Information
- Brand Nmc
- MFR # DL18R
- Zoro # G9285969
- UPC # 88748104146
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172, Hazardous Class 5 |
Subject Matter | DOT HAZMAT General Awareness |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | Organic Peroxide |
Background Color | Red and Black on Yellow |
Legend/Background Color | Red and Black on Yellow |
Item | Organic Peroxide 5.2 Dot Placard Sign |
Description
Organic Peroxide 5.2 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 14-15, Women's 16-17, 1 Pair (PAM-M1415)
- LYLE Decal Danger High Voltage Keep Out, 7"x5" (LCU4-0441-ND_7X5)
- BANNER STAKES PLUS Barrier Set X5, Yellow "Caution" (PL4582)
- QUAKEHOLD! HPLC 3-Stack Fastener Kit, Gray (RD.HP.3G.1)
- NMC Nfpa Label Number 3", Pk5, Background Color: White, Black (DCN33)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Material: Unrippable Vinyl (DL149BUV)
- NMC Combustible 3 Dot Placard Sign, Material: Rigid Plastic (DL9R)
- NMC Danger Gasoline No Smoking Label, Pk5 (D388AP)
- NMC PLACARD, REFRIGERATED LIQUID OXYGEN, 1073 3, 10.75X10.75, PVC, Pk10 (DL97BUV10)
- NMC Danger Asbestos May Cause Cancer Sign, Material: Adhesive Backed Vinyl (D24PC)
- BRADY Label (B33-6-423)
- Nmc Identification Labels