Shop All Safety Tags & Identification
Nmc
Organic Peroxide 5.2 Dot Placard Sign
Mfr # DL18TB
Zoro # G9285899
product price: $1.55
/ea
Sold in multiples of 7 for $10.85
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Organic Peroxide
- Material Card Stock
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CFR 172, Hazardous Class 5
Product Information
- Brand Nmc
- MFR # DL18TB
- Zoro # G9285899
- UPC # 88748112789
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Organic Peroxide 5.2 Dot Placard Sign |
Legend | Organic Peroxide |
Material | Card Stock |
Standards | DOT 49 CFR 172, Hazardous Class 5 |
Language | English |
Tag Color | Red/Black on Yellow |
Type | Placard |
Format | Message and Graphic |
Description
Organic Peroxide 5.2 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206101)
- TILLMAN Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (1761L)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 50 PK, Burgundy (FP-N-50-XS-BRG)
- STEINER Weldlite Welding Jacket, 45", Green, L (1036-L)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk25 (DL18TB25)
- NMC Corrosive 8 Dot Placard Sign, Pk10 (DL12TB10)
- NMC Caution Do Not Operate Tag, Pk25 (RPT174G)
- NMC Four Digit 1993 Placard (DL400TB)
- NMC Danger Do Not Start Tag, Pk25 (RPT22ST)
- NMC Drive Safety Dot Placard Sign (DL31TB)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Pk50 (DL81BTB50)
- Nmc Lockout Tagout