Shop All Identification Labels
Nmc
Non-Regulated Waste Self-Laminating Label, Pk5
Mfr # HW9SL5
Zoro # G9276841
product price: $10.99
/pk 5, $2.20/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Self-Laminated Vinyl
- Width 6"
- Height 6"
- Subject Matter Hazard Communication
- Language English
Product Information
- Brand Nmc
- MFR # HW9SL5
- Zoro # G9276841
- UPC # 88748110329
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Details
Material | Self-Laminated Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Blue, White |
Mounting Style | Adhesive-Backed |
Legend | Non-Regulated Waste Optional Information: Shipper___, Address___, City, State, Zip___, Contents___ |
Background Color | Blue, White |
Legend/Background Color | Blue, White |
Item | Non-Regulated Waste Self-Lam Label,PK5 |
Description
Non-Regulated Waste Self-Lam Label,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Hi-Vis Mechanics Gloves, M, Yellow/White, Mesh/Neoprene (2980-4)
- SIGNMISSION Safety Is Everyones Responsibility Banner Concession Stand Food Truck Single Sided, 48" H, B-30146 (B-30146)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, R, Al, Sq, PK25 (87628)
- CATO Cato Chief Plastic Fire Extinguisher Cabinet, Fits 5 Lbs. Extinguisher, White (10501-H)
- NMC Explosives 1.2L 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL91P)
- NMC Confined Space Trained Name Date Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH141R)
- NMC Fall Protection Trained Hard Hat Label, Pk25, Language: English (HH125R)
- NMC Explosives 1.2 1 Dot Placard Sign, Material: Rigid Plastic (DL131R)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL2BP (DL2BP)
- NMC Fire Safety Trained Hard Hat Label, Pk25 (HH72)
- NMC Dot Placard, 1202 Diesel, Pk10, DL193P10 (DL193P10)
- Nmc Safety Labels