Shop All Safety Tags & Identification
Nmc
Non-Flammable Gas 2 Dot Placard Sign, Pk10
Mfr # DL6TB10
Zoro # G9276570
product price: $11.99
/pk 10, $1.20/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tag Board, Card Stock Vinyl
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Tag Color White on Green
Product Information
- Brand Nmc
- MFR # DL6TB10
- Zoro # G9276570
- UPC # 88748113245
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Placard Sign,Non-Flam Gas 2 Dot,PK10 |
Legend | Non Flammable Gas |
Material | Tag Board, Card Stock Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Tag Color | White on Green |
Language | English |
Type | Placard |
Features | Chemical Resistant, Graffiti Proof |
UV Resistant | Yes |
Format | Message and Graphic |
Description
Placard Sign,Non-Flam Gas 2 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Slippers, XL, Beige, PK48 (7737-XLBGE)
- MOLDEX N95 Disposable Respirator w/ Valve, S, Blue, PK10 (2301N95)
- CONDOR Safety Sign, 5" W, 7" H, 0.004" Thickness (469Z81)
- DEWALT Safety Glasses, Mirror Scratch-Resistant (DPG101-6D)
- NMC Oxygen 2 Dot Placard Sign (DL7TB)
- NMC PLACARD, REFRIGERATED LIQUID OXYGEN, 10.75X10.75, TAG BOARD, Crd Stk, Pk10 (DL97BTB10)
- NMC Non-Flammable Gas 2 Dot Placard Sign (DL6TB)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk10 (DL73BTB10)
- NMC Danger High Voltage Sign - Bilingual (ESD49RB)
- NMC Equipment Safety Procedures Sign (M771P)
- IDESCO SAFETY No Tocar Safety Tag, PK10 (KAT821AC)
- Nmc Safety Tags & Identification