Shop All Identification Labels
Nmc
Non-Flammable Gas 2 Dot Placard Sign, Color: White
Mfr # DL6PR
Zoro # G9276500
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 2
- Subject Matter DOT Shipping Label
Product Information
- Brand Nmc
- MFR # DL6PR
- Zoro # G9276500
- UPC # 88748113239
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 2 |
Subject Matter | DOT Shipping Label |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Non Flammable Gas |
Background Color | White on Green |
Legend/Background Color | Green |
Item | Placard Sign,Non-Flammable Gas 2 Dot |
Description
Placard Sign,Non-Flammable Gas 2 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Kit, Universal, Yellow (SKR-95)
- HEXARMOR Safety Gloves, PR (4069-L (9))
- NMC Danger Follow Lockout Tag Out Procedures Sign (D535AB)
- CONDOR High Visibility Safety Sign, 9" W, 12" H (480Z91)
- NMC Hot 3257 Misc Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL85BP50)
- NMC Graphic Wear Respiratory & Head Pr Iso Label, Pk5 (ISO412AP)
- NMC Fragile Label, Material: Pressure Sensitive Paper (IHL2AL)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL2BP (DL2BP)
- NMC Corrosive Ghs Label, Standards: Osha (GHS2034ALV2)
- NMC First Aid Label, Pk5 (S53AP)
- FUEL STICKERS Hydraulic Fluid Sticker, Hydraulic Oil Label: Drum, Tanks, Container, Hvy-Dty, 2''x1'', 20PK (Z-2X1HF-20PK)
- Nmc Identification Labels