Shop All Identification Labels
Nmc
No Exit W/ Graphic Label
Mfr # S7R
Zoro # G9273682
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Operating Temp. Range Up to 183°F
- Indoor/Outdoor Usage Indoor/Outdoor
- Size 7 in x 7 in
- Features Good Chemical Resistance
Product Information
- Brand Nmc
- MFR # S7R
- Zoro # G9273682
- UPC # 887481083384
- Country of Origin United States
- Category Identification Labels
Dimensions
Size | 7 in x 7 in |
Details
Item | No Exit Graphic Label |
Material | Rigid Plastic |
Operating Temp. Range | Up to 183°F |
Indoor/Outdoor Usage | Indoor/Outdoor |
Features | Good Chemical Resistance |
Description
No Exit Graphic Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-161-20.8)
- CONDOR Safety Glasses, Quest OTG (Over-the-Glass), Adjustable Black Temples, Anti-Scratch, Clear Lens (1VW17)
- JUSTRITE Rigid-Lock QuickBerm(R), 1075 gal., Black (28522)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (11-500)
- NMC Certified First Aid Hard Hat Emblem, Pk25 (HH35R)
- NMC Corrosive Ghs Label, Standards: Osha (GHS2034ALV2)
- NMC Symbol Release Station Co2 Imo Label, IMO146P (IMO146P)
- NMC Gasoline 3 Dot Placard Sign, DL134P (DL134P)
- NMC Hazardous Waste Handle With Care Hazmat Label, Material: Pressure Sensitive Paper (HW20)
- NMC Graphic Slippery Surface Hazard Iso Label, Pk5 (ISO438AP)
- NMC Do Not Wear Loose Clothing.. Label, Pk5 (C511AP)
- Nmc Identification Labels