Shop All Identification Labels
Nmc
NMC, Dangerous For Environment GHS Label, Vinyl, 2" x 2", 5/PACK
Mfr # GHS207AP
Zoro # G604967003
product price: $6.79
/ea
Sold in multiples of 5 for $33.95
$33.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nmc
- MFR # GHS207AP
- Zoro # G604967003
- UPC # 88748105210
- Country of Origin United States
- Category Identification Labels
Description
Nmc ghs207ap, dangerous for environment ghs label, vinyl, 2" x 2", 5/pack the ghs is an acronym for the globally harmonized system of classification and labeling of chemicals. It is a system for harmonizing hazard classification criteria and chemical hazard communication elements worldwide. Use ghs symbols to convey information about health, physical, and environmental hazards. pictograms required for use: aquatic toxicity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 12W Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- WBOX 2-TN SIREN 120DB W/RED ST (0E-OUTDSIRSR)
- KINCO GLOVES DRVR GOLD L (50BT-L)
- LITTLE GIANT Gas Cylinder Storage Unit, 4 to 6 Cap (GSU-36W-40H)
- NMC Explosives 1.3L 1 Dot Placard Sign, Material: Rigid Plastic (DL93R)
- NMC Electrical Hazard Label, Pk5 (S62AP)
- NMC Chain Drive Entanglement Hazard Iso Label, Pk10 (ISO247AP)
- NMC Dot Placard Sign, 1255 3, Material: Unrippable Vinyl (DL137BUV)
- NMC Hot 3257 Misc Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL85BPR)
- NMC Toxic 6 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL87PR10)
- NMC Toxic Ghs Label, Pk5, Width: 2" (GHS205AP)
- Nmc Safety Labels