Shop All Identification Labels
Nmc
Nfpa Label Symbol 6", Pk5, Subject Matter: Hazard Communication
Mfr # DCL126
Zoro # G9273253
product price: $11.59
/pk 5, $2.32/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 7"
- Height 7"
- Subject Matter Hazard Communication
- Language English
Product Information
- Brand Nmc
- MFR # DCL126
- Zoro # G9273253
- UPC # 88748103823
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 7" |
Height | 7" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Letter W with Slash Through It |
Background Color | White |
Legend/Background Color | White |
Item | Nfpa Label Symbol 6",PK5 |
Description
Nfpa Label Symbol 6 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Number and Letter Combo Kit, Red, 3 in. H (GRED350EC)
- OAKLEY Glove, M, Black, Hook and Loop, Tactical (FOS900167-001-M)
- BRADY Butterfly Valve Lockout, Polypropylene (49303)
- CONDOR Rain Bib Overall, Green, M (4PCN3)
- NMC Biohazard Write-On Warning Label (WOL7)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL174PR10)
- NMC Symbol Release Station Powder Imo Label, IMO160R (IMO160R)
- NMC Symbol Start Air Supply Imo Label, IMO188P (IMO188P)
- NMC Dot Placard Sign, 2920 8 Corrosive, Material: Pressure Sensitive Removable Vinyl .0045 (DL184PR)
- NMC Mixed Gas Laminated Label, Pk5 (M727AP)
- ZIPTAPE Laser Printer Label Sheet Sticker Paper - 2" W x 0.5" H , 240PK (ZT-LSL-84-602-10)
- Nmc Safety Labels