Shop All Identification Labels
Nmc
Nfpa Label Symbol 6", Pk5, Legend: Oxy
Mfr # DCL136
Zoro # G9273122
product price: $11.59
/pk 5, $2.32/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 7"
- Height 7"
- Subject Matter Hazard Communication
- Language English
Product Information
- Brand Nmc
- MFR # DCL136
- Zoro # G9273122
- UPC # 88748103828
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 7" |
Height | 7" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Oxy |
Background Color | White |
Legend/Background Color | White |
Item | Nfpa Label Symbol 6",PK5 |
Description
Nfpa Label Symbol 6 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Case, 44-5/32 In Lx16-3/32 InWx14 In D, Bl (1740)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6O4X)
- KLEENGUARD Breath Parti Bouffant Cap Cleanroom SergSeam ElasOp 500/Cs (66829)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H7IC2A1)
- NMC Symbol Release Station Powder Imo Label, IMO160R (IMO160R)
- NMC Nfpa Label Symbol 2", Pk5, Color: Black (DCL102)
- NMC Certified Aerial Lift Operator Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH126R)
- NMC Placard Sign, N1, 1.6 Explosives, Material: Rigid Plastic (DL45R)
- NMC Radioactive 7 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL16PR10)
- NMC Misc Blank Dot Placard Sign, Material: Rigid Plastic (DL61BR)
- ZORO SELECT Label, White, Direct Thermal Paper, PK4 (22D107)
- Nmc Safety Labels