Shop All Identification Labels
Nmc
Nfpa Label Symbol 6", Pk5, Legend: COR
Mfr # DCL106
Zoro # G9273159
product price: $12.09
/pk 5, $2.42/ea
$12.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 7"
- Height 7"
- Subject Matter Hazard Communication
- Language English
Product Information
- Brand Nmc
- MFR # DCL106
- Zoro # G9273159
- UPC # 888975577723
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 7" |
Height | 7" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | COR |
Background Color | White |
Legend/Background Color | White |
Item | Nfpa Label Symbol 6",PK5 |
Description
Nfpa Label Symbol 6 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" S-Hook - Yellow, Acetal, 10 pk (50302-10)
- PROGUARD Respirator, w/Valve, f/Dust/Mist, Double-shell, 10/BX, White, PK10 (PGD7314B)
- INDUSTRIAL SCIENTIFIC Snsr Wtr Barrier Kit for Mfr No TX1, PK5 (18109230)
- BRADY Self-Laminating Vinyl Wrap Around Labels Bulk for A6200 Printer 1in x 1in (BA62-2-427)
- NMC Oxidizer 5.1 Dot Placard Sign, Material: Unrippable Vinyl (DL14UV)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Mounting Style: Adhesive-Backed (DL6BUV)
- NMC Do Not Touch Electrical Hazard Iso Label, Pk10 (ISO224AP)
- NMC Heat Illness Trained Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH122)
- NMC Aluminum Cans Only Label, Pk5 (ENV20AP)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL40BP (DL40BP)
- NMC Nfpa Label Symbol 6", Pk5, Legend: Acid (DCL146)
- Nmc Identification Labels