Shop All Identification Labels
Nmc
Nfpa Label Symbol 4", Pk5, Language: English
Mfr # DCL134
Zoro # G9273131
product price: $7.99
/pk 5, $1.60/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 5"
- Height 5"
- Subject Matter Hazard Communication
- Language English
Product Information
- Brand Nmc
- MFR # DCL134
- Zoro # G9273131
- UPC # 888975577860
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5" |
Height | 5" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | ALK |
Background Color | White |
Legend/Background Color | White |
Item | Nfpa Label Symbol 4",PK5 |
Description
Nfpa Label Symbol 4 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR FastFit® Wolf Grey Tactical Glove, L, 9" L, PR (FFTAB-88-010)
- BRADY Padlock, 6 Pins, Red, PK12 (SDAL-RED-38ST-KD12)
- PIP Gloves, Kevlar(R) Lined, PK12 (73-1703/XL)
- PIP Coated Gloves, Knit, L, PK12 (34-874)
- NMC Poison Gas 2 Dot Placard Sign, Material: Rigid Plastic (DL132R)
- NMC Poison Label, Pk25 (DL159AP)
- NMC Mixed Merchandise In The Carton Label (LR10AL)
- NMC Dot Placard, 3265 Corrosive 4 Digit, Material: Adhesive Backed Vinyl (DL187P)
- NMC Dot Placard Sign, 1866 3, Material: Rigid Plastic (DL142BR)
- NMC Qualified Signal Person Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH128R)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Color: White (DL6PR)
- Nmc Safety Labels