Shop All Identification Labels
Nmc
Nfpa Label Symbol 3", Pk5, Subject Matter: Hazard Communication
Mfr # DCL143
Zoro # G9273052
product price: $6.49
/pk 5, $1.30/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 3-3/4"
- Height 3-3/4"
- Subject Matter Hazard Communication
- Language English
Product Information
- Brand Nmc
- MFR # DCL143
- Zoro # G9273052
- UPC # 888975577907
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3-3/4" |
Height | 3-3/4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | COR |
Background Color | White |
Legend/Background Color | White |
Item | Nfpa Label Symbol 3",PK5 |
Description
Nfpa Label Symbol 3 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Saddle Leather Belt, 1.75", Size 37-46" (55134)
- LABELMASTER Placard1203 Gasoline/1987, PK25 (ZTV0387)
- ZING Saf Inspection Tag, 5-3/4 x 3 In, PK10 (7014)
- FRED SILVER Convex Security Mirror (PLXR-P-18)
- NMC Flammable Liquid Petroleum Distillantes (UN1268AL)
- NMC Symbol Inert Gas Installation Imo Label, IMO133P (IMO133P)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Pk10, Background Color: Red and Black on White (DL62BPR10)
- NMC General Warning Hazard Iso Label, Pk5 (ISO436AP)
- NMC Energy Isolation - Valve Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3405)
- NMC Safety Begins With Teamwork Hard Hat Emblem, Pk25 (HH60)
- NMC Universal Waste With Purple Stripes Self-Laminating Label (HW31SL100)
- Nmc Safety Labels