Shop All Identification Labels
Nmc
Nfpa Label Symbol 3", Pk5, Legend: ALK
Mfr # DCL133
Zoro # G9272912
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 3-3/4"
- Height 3-3/4"
- Subject Matter Hazard Communication
- Language English
Product Information
- Brand Nmc
- MFR # DCL133
- Zoro # G9272912
- UPC # 888975577853
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3-3/4" |
Height | 3-3/4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | ALK |
Background Color | White |
Legend/Background Color | White |
Item | Nfpa Label Symbol 3",PK5 |
Description
Nfpa Label Symbol 3 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHUMS Original Standard End, Fern Green (12115781)
- NMC Teal W/1 3/4 Body Safety Lock-Out Pad (MP410T)
- MOBILE COOLING Mobile Cooling Neck Gaiter, Coyote Brown, Unisex, One Size (MCUA03330021)
- STRANCO Die Cut Letter Label, K (DBV-SINGLE-8-K)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL125P100)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Pk25 (DL81BPR25)
- NMC Danger Authorized Personnel Only Label, Pk5 (D9AP)
- NMC Caution Label, Pk5 (CGA20AP)
- NMC Danger Oxygen Label, Pk5 (D98AP)
- NMC Read The Label Before Using Sign, Header: Caution (C596RB)
- NMC Danger Fall Protection Required Label, Pk5 (D674AP)
- Nmc Safety Labels