Shop All Identification Labels
Nmc
Nfpa Label Symbol 2", Pk5, Material: Pressure Sensitive Vinyl
Mfr # DCL142
Zoro # G9273070
product price: $5.29
/pk 5, $1.06/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2-1/2"
- Height 2-1/2"
- Subject Matter Hazard Communication
- Language English
Product Information
- Brand Nmc
- MFR # DCL142
- Zoro # G9273070
- UPC # 88748103830
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2-1/2" |
Height | 2-1/2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | COR |
Background Color | White |
Legend/Background Color | White |
Item | Nfpa Label Symbol 2",PK5 |
Description
Nfpa Label Symbol 2 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Support, Left, M, Black (4000)
- LYLE Emergency Room Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1806-HI_18x12 (T1-1806-HI_18x12)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SK111VS)
- PETZL Full Body Harness, Size 1 (C072CA01)
- NMC Flammable Dot Placard Sign, 1301 3, Material: Adhesive Backed Vinyl (DL186P)
- NMC Danger Do Not Watch The Arc Label, Pk5, D31AP (D31AP)
- NMC Danger Microbial Hazard Spanish Paper Hazard Sign, Pk100 (D995)
- NMC Nfpa Label Number 2", Pk5, Legend/Background Color: White (DCN21)
- NMC NMC GHS206AP, Harmful Irritant GHS Label, Vinyl, 2" x 2", 5/PACK (GHS206AP)
- NMC Flammable Solid 4 Dot Placard Sign, Pk50, Subject Matter: Hazard Communication (DL11PR50)
- ACCUFORM Label, Exclamation, 1x1In, CtdPaper, 250Roll (LZH607PS2)
- Nmc Identification Labels