Shop All Identification Labels
Nmc
Nfpa Label Symbol 2", Pk5, Color: Pink
Mfr # DCL152
Zoro # G9273043
product price: $5.19
/pk 5, $1.04/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2-1/2"
- Height 2-1/2"
- Subject Matter Hazard Communication
- Language English
Product Information
- Brand Nmc
- MFR # DCL152
- Zoro # G9273043
- UPC # 888975577945
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2-1/2" |
Height | 2-1/2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Pink |
Mounting Style | Adhesive-Backed |
Background Color | White |
Item | Nfpa Label Symbol 2",PK5 |
Description
Nfpa Label Symbol 2 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS 19824, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (198249-L)
- CARHARTT Hooded Swtshrt, Blk, 50Cotton/50PET, M (K122-BLK MED REG)
- TOUGH DUCK 3XL Hi-Vis Short Sleeve Shirt, Orange (S39221)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-1/4"H, PK6 (3KAS6BLU)
- NMC Danger Confined Space Do Not Enter Label, Pk5 (D383AP)
- NMC Danger Disconnect Before Servicing Label, Pk5 (DGA23AP)
- NMC Graphic Lifting Hazard Iso Label, Pk5 (ISO440AP)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL125P)
- NMC Drive Safety Dot Placard Sign, Material: Adhesive Backed Vinyl (DL31P)
- NMC Symbol Release Station Halon Imo Label, IMO157R (IMO157R)
- NMC Corrosive 8 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL12P100)
- Nmc Safety Labels