Shop All Identification Labels
Nmc
Nfpa Label Symbol 1", Pk5, Subject Matter: Hazardous Materials
Mfr # DCL141
Zoro # G9272967
product price: $4.49
/pk 5, $0.90/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 1-1/4"
- Height 1-1/4"
- Subject Matter Hazardous Materials
- Language English
Product Information
- Brand Nmc
- MFR # DCL141
- Zoro # G9272967
- UPC # 888975577884
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1-1/4" |
Height | 1-1/4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazardous Materials |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | COR |
Background Color | White, Black |
Legend/Background Color | White |
Item | Nfpa Label Symbol 1",PK5 |
Description
Nfpa Label Symbol 1 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (SMF-30)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-430)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Sterile Storage Sign, Landscape (OS-NS-D-1824-L-18465)
- DUNLOP Size 9 Unisex Steel Rubber Boot, Yellow (6123155)
- NMC No Pacemakers Iso Label, Pk10 (ISO226AP)
- NMC Graphic Strong Magentic Field Hazard Iso Label, Pk10 (ISO258AP)
- NMC Marine Pollutants Graphic Dot Placard Label, Material: Pressure Sensitive Vinyl (DL174ALV)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk10, Width: 10-3/4" (DL18PR10)
- NMC Explosives 1.3L 1 Dot Placard Label (DL93ALV)
- NMC Flammable Gas 2 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL46P10)
- BRADY Label (B33-117-427)
- Nmc Identification Labels