Shop All Identification Labels
Nmc
Nfpa Label Symbol 1", Pk5, Material: Pressure Sensitive Vinyl
Mfr # DCL151
Zoro # G9272903
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 1-1/4"
- Height 1-1/4"
- Subject Matter Hazardous Materials
- Language English
Product Information
- Brand Nmc
- MFR # DCL151
- Zoro # G9272903
- UPC # 88748103834
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1-1/4" |
Height | 1-1/4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazardous Materials |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Radioactive |
Background Color | Pink, White |
Legend/Background Color | White |
Item | Nfpa Label Symbol 1",PK5 |
Description
Nfpa Label Symbol 1 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD PowerWeld Welder's Beanie (PWBEANIE)
- BRADY Low-Halide Pipe Tape, Yellow, 100 ft. L, B30C-4000-569-YL (B30C-4000-569-YL)
- VIKING Men's Steel Miner Boots Black (VW49-5)
- LACROSSE Size 10 Men's Steel Rubber Boot, Black (228050)
- NMC Nfpa Protective Equipment Label, Pk5 (NFP20AP)
- NMC Placard Sign, 1203 3 Dot, Pk50, Material: Adhesive Backed Vinyl (DL41BP50)
- NMC Graphic No Fire Or Open Flame Iso Label, Pk5 (ISO420AP)
- NMC Dot Placard Sign, 1824 8, Material: Unrippable Vinyl (DL147BUV)
- NMC Poison 6 Dot Placard Sign, Material: Unrippable Vinyl (DL8UV)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, DL141BPR (DL141BPR)
- NMC CPR Certificado Hard Hat Emblem, Pk25 (HH39)
- Nmc Safety Labels