Shop All Identification Labels
Nmc
Nfpa Label Symbol 1", Pk5, Language: English
Mfr # DCL111
Zoro # G9272921
product price: $4.29
/pk 5, $0.86/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 1-1/4"
- Height 1-1/4"
- Subject Matter Hazardous Materials
- Language English
Product Information
- Brand Nmc
- MFR # DCL111
- Zoro # G9272921
- UPC # 888975577730
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1-1/4" |
Height | 1-1/4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazardous Materials |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Oxy |
Background Color | White, Black |
Legend/Background Color | White |
Item | Nfpa Label Symbol 1",PK5 |
Description
Nfpa Label Symbol 1 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Number Labels, "1", 2" Circle, Fluorescent Green, 500/Roll (DL6769)
- NMC Certified CPR First Aid Trained Hard Hat Label, Pk25 (HH65)
- AZAR DISPLAYS 3" x 8" Vertical/Horizontal Acrylic Block Frame (104431)
- SAFE HANDLER Easy Fit Gloves, Small/Medium, PR (BLSH-ESRG-3-SM)
- NMC Dot Placard Sign, 1987 3, Alcohols, Material: Adhesive Backed Vinyl (DL143BP)
- NMC Oxygen 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL7PR)
- NMC RED TAG AREA LABEL ALL ITEMS, 7 x 10, RIGID PLASTIC (LN101R)
- NMC Radioactive I Label, Pk25 (DL25AP)
- NMC Foreman Hard Hat Label, Pk25 (HH163)
- NMC Graphic Radioactive Material Hazard Iso Label, Pk5 (ISO461AP)
- NMC Dangerous Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL17P100)
- Nmc Safety Labels