Shop All Identification Labels
Nmc
Nfpa Label Number 3", Pk5, Material: Pressure Sensitive Vinyl
Mfr # DCN34
Zoro # G9272842
product price: $6.15
/pk 5, $1.23/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 3-3/4"
- Height 3-3/4"
- Subject Matter Hazardous Materials
- Language English
Product Information
- Brand Nmc
- MFR # DCN34
- Zoro # G9272842
- UPC # 88748103854
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3-3/4" |
Height | 3-3/4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazardous Materials |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Number 4 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Nfpa Label Number 3",PK5 |
Description
Nfpa Label Number 3 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Muckster II Mid Boot (WM29CK M 080)
- PROSKIT Safety Glasses (MS-710)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86782 (86782)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-XL)
- NMC Flammable Solid 4 Dot Placard Sign, Material: Unrippable Vinyl (DL11UV)
- NMC Fuel Oil 3 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL100AP)
- NMC Work Think Safely Hard Hat Label, Pk25 (HH12)
- NMC Graphic Do Not Touch Surface Iso Label, Pk5 (ISO425AP)
- NMC Dot Placard Sign, 1942 5.1, Material: Adhesive Backed Vinyl (DL178BP)
- NMC Hazardous Materials System Labels, Pk5, HMS10P (HMS10P)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 87790 (87790)
- Nmc Identification Labels