Shop All Identification Labels
Nmc
Nfpa Label Number 3", Pk5, Background Color: White, Black
Mfr # DCN33
Zoro # G9272809
product price: $6.19
/pk 5, $1.24/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 3-3/4"
- Height 3-3/4"
- Subject Matter Hazardous Materials
- Language English
Product Information
- Brand Nmc
- MFR # DCN33
- Zoro # G9272809
- UPC # 887481038537
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3-3/4" |
Height | 3-3/4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazardous Materials |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Number 3 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Nfpa Label Number 3",PK5 |
Description
Nfpa Label Number 3 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lockout Hasp, 6 Lock, Red (7645)
- LYLE No Thru Traffic Traffic Sign, 24 in Height, 18 in Width, Aluminum, Vertical Rectangle, English (T1-1021-EG_18x24)
- 5S SUPPLIES VinylStripe 5S Corner Markers Round Corners White, 25PK (VSC-ROUND-WHITE)
- BDG Coated Gloves, Knit, L, 10.5" L (99-1-904)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Material: Rigid Plastic (DL18R)
- NMC Drums Must Be Labeled Sign, Material: Standard Aluminum (N213AB)
- NMC Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Spnsh, Material: Adhesive Backed Vinyl (SPD24PD)
- NMC Symbol Davit Launch Life Raft Imo Label, IMO199R (IMO199R)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk100, Material: Pressure Sensitive Removable Vinyl .0045 (DL14PR100)
- NMC Graphic Crush Hazard Iso Label, Pk5 (ISO443AP)
- NEVS Blank Chart Labels 1-3/8" x 5-3/8" Lavender w/Black (NRB-LAVENDER)
- Nmc Safety Labels