Shop All Identification Labels
Nmc
Nfpa Label Number 2", Pk5, DCN23
Mfr # DCN23
Zoro # G9272739
product price: $5.39
/pk 5, $1.08/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2-1/2"
- Height 2-1/2"
- Subject Matter Hazardous Materials
- Language English
Product Information
- Brand Nmc
- MFR # DCN23
- Zoro # G9272739
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2-1/2" |
Height | 2-1/2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazardous Materials |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Number 3 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Nfpa Label Number 2",PK5 |
Description
Nfpa Label Number 2 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Muckster II Low Slip On (M2LW300 M 100)
- 3M Versaflo Hood Assembly W/Inner Collar And Premium Head Suspension, (51131170933)
- PIONEER Hi-Vis Heated Insulated Safety Vest, 100% Waterproof, Hi-Vis Yellow, XL (V1210260U-XL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, 12PK (9673L)
- NMC Tested Date And Initials Label, Pk3 (INL11)
- NMC Certified First Aid Hard Hat Emblem, Pk25 (HH35R)
- NMC Symbol Start Water Spray Imo Label, IMO194R (IMO194R)
- NMC Qualified Signal Person Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH128R)
- NMC Ladder Safety Trained Hard Hat Label, Pk25 (HH116)
- NMC Graphic Static Sensitive Hazard Iso Label, Pk10 (ISO256AP)
- NEVS IV Drug Line Label - Levophed/Levophed 7/8" x 3" Flr Red w/Black (N-6517)
- Nmc Safety Labels