Shop All Identification Labels
Nmc
Nfpa Label Number 1", Pk5, Material: Pressure Sensitive Vinyl
Mfr # DCN14
Zoro # G9272608
product price: $4.29
/pk 5, $0.86/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 1-1/4"
- Height 1-1/4"
- Subject Matter Hazardous Materials
- Language English
Product Information
- Brand Nmc
- MFR # DCN14
- Zoro # G9272608
- UPC # 88748103844
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1-1/4" |
Height | 1-1/4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazardous Materials |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Number 4 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Nfpa Label Number 1",PK5 |
Description
Nfpa Label Number 1 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Antifatigue Mat, Black, 6 ft. L x (415.916X4X6BK)
- NMC Universal Waste Self-Laminating Label, Pk5 (HW30SL5)
- BRADY Ribbon Cartridge, 6-1/4" W, 200 ft. L, Black/Blue/Red/Yellow (13531)
- ZORO SELECT Outdoor Convex, 30 in., 30 ft. (TCVO-30T-PB)
- NMC Danger Contaminated With Lead Warning Label, Height: 3" (PRD650)
- NMC Marine Pollutant Placard, Pk50, Material: Adhesive Backed Vinyl (DL77P50)
- NMC Right-To-Know Protective Equipment Label, Pk5 (HMC20AP)
- NMC Rescue Team Hard Hat Emblem, Pk25 (HH51R)
- NMC LABEL, GRAPHIC FOR NO EATING OR DRINKING, 4"Dia, Pk5 (ISO430AP)
- NMC Flammable Ghs Label, Material: Pressure Sensitive Vinyl .002 (GHS2002ALV2)
- NEVS Peanut Butter & Jelly Label 1/2" x 1-1/2" (DIET-546)
- Nmc Identification Labels