Shop All Tool Hanging Racks & Rails
Nmc
National Marker Janitorial Shadow Board Combo Kit, Blue on White, Industrial Grade Aluminum-
Mfr # SBK102AL
Zoro # G504888194
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Blue/White
- Tool Storage Type Included Shadow Board
Product Information
- Brand Nmc
- MFR # SBK102AL
- Zoro # G504888194
- UPC # 88748114774
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Details
Item | Shadow Board |
Material | Aluminum |
Color | Blue/White |
Tool Storage Type Included | Shadow Board |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torque Screwdriver, 1/4", 1.20 Nm (05074716001)
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.87" (65028M12)
- K-TOOL INTERNATIONAL Metric Ratcheting Reversible Wrench, 21mm (KTI-45621)
- DYNABRADE Two-Hand Rotary Buffer 5In-8In (51455)
- NMC National Marker Dry Zone Shadow Board, Green/Black, 68 X 30, Aluminum - (SB136AL)
- NMC National Marker Dry Zone Shadow Board, Blue/White, 68 X 30, Pro Series Acrylic - (SB129FG)
- NMC National Marker Dry Zone Shadow Board, Yellow/White, 68 X 30, Aluminum - (SB137AL)
- NMC National Marker Cleaning Station Shadow Board, Combo Kit, Green/Black, 72 X 36, Acp, Composite (SBK146ACP)
- TOOLHANGER Tool Hanger, Black, 5 lb. Capacity, PK6 (4006)
- CRAWFORD 4.88 in. L Vinyl Coated Black Steel Large Super Tool Hook 50 lb. cap. (SH13-25)
- REMCO Hygienic Tool Hanger, Green (06152)
- Nmc Tool Hanging Racks & Rails