Shop All Identification Labels
Nmc
Misc Blank Dot Placard Sign, Pk50, Standards: DOT 49 CRF 172.326 - 172.332
Mfr # DL61BP50
Zoro # G9272300
product price: $74.99
/pk 50, $1.50/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Hazardous Substances
Product Information
- Brand Nmc
- MFR # DL61BP50
- Zoro # G9272300
- UPC # 88748113067
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Hazardous Substances |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle |
Background Color | Black on White |
Legend/Background Color | White |
Write on Surface | Yes |
Item | Misc Blank Dot Placard Sign,PK50 |
Description
Misc Blank Dot Placard Sign,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Size 13 Men's Steel Rubber Boot, Black (75109/13)
- HONEYWELL NORTH N99 Disposable Respirator w/ Valve, S, White, PK10 (14110402)
- GATEWAY Gateway Safety StarLite Reader Safety Glasses (46MC15)
- MIDWEST RAKE Shoe Spikes 3/4 In, PK26 (3YPC2)
- NMC Nfpa Label Number 1", Pk5, DCN13 (DCN13)
- NMC Confined Space Trained Name Date Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH141R)
- NMC Symbol Drenching Installation Imo Label, IMO166P (IMO166P)
- NMC Poison Gas 2 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL132PR25)
- NMC Dot Placard Sign, 1866 3, Color: Black (DL142BUV)
- NMC Nfpa Label Number 3", Pk5, Background Color: White, Black (DCN33)
- NMC Caution Keep Hands Clear Bilingual Label, Pk5 (ESC536AP)
- Nmc Safety Labels