Shop All Identification Labels
Nmc
Misc Blank Dot Placard Sign, Pk25, Subject Matter: Hazardous Substances
Mfr # DL61BP25
Zoro # G9272212
product price: $44.69
/pk 25, $1.79/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332
- Subject Matter Hazardous Substances
Product Information
- Brand Nmc
- MFR # DL61BP25
- Zoro # G9272212
- UPC # 88748113066
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332 |
Subject Matter | Hazardous Substances |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle |
Background Color | Black on White |
Legend/Background Color | White |
Write on Surface | Yes |
Item | Misc Blank Dot Placard Sign,PK25 |
Description
Misc Blank Dot Placard Sign,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Unisex White Polyester Coat size S (KS64WH RG S)
- ZING Notice Security Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English (2143S)
- RADIANS Radians Neck Cord (NC-RED)
- ZORO SELECT Reflective Marking Tape, Solid, White, 4" W (8AFC8)
- NMC Corrosive Battery Fluid Acid (UN2796AL)
- NMC Four Digit Placard 2735 (DL120R)
- NMC NMC, Dangerous For Environment GHS Label, Vinyl, 4" x 4", 250/ROLL (GHS2074ALV2)
- NMC Dot Placard Sign, 1267 3, Material: Pressure Sensitive Removable Vinyl .0045 (DL139BPR)
- NMC Placard Sign, 3 Flammable Liquids, Blank, Material: Adhesive Backed Vinyl (DL4BP)
- NMC Danger Hazardous Waste Label, Pk5 (D140AP)
- VNM SIGNMAKER Label Tape, Red, 6in W, For Mfr No. VnM8 (REFRD-3152)
- Nmc Identification Labels